Shop All V-Belts
Continental Contitech
B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B70
Zoro # G5217961
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B70
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B70
- Zoro # G5217961
- UPC # 037256045837
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 73 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B70, Number of Bands 1, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90111)
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- CONTINENTAL CONTITECH 2/BX85 Banded Cogged V-Belt, 88" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX85)
- CONTINENTAL CONTITECH 4/5V1120 Banded V-Belt, 112" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1120)
- CONTINENTAL CONTITECH A29 Wrapped V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (A29)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- Continental Contitech Power Transmission Belts