Shop All V-Belts
Continental Contitech
B69 Wrapped V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B69
Zoro # G5291717
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B69
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B69
- Zoro # G5291717
- UPC # 037256045820
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 72 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B69 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B69, Number of Bands 1, Outside Length 72 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050708)
- CARLISLE 450J6 Vee-Rib Belt (450J6)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (13830)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- CONTINENTAL CONTITECH 6/BX87 Banded Cogged V-Belt, 90" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX87)
- CONTINENTAL CONTITECH 5L650 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (B73)
- CONTINENTAL CONTITECH 4L300 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- Continental Contitech Power Transmission Belts