Shop All V-Belts
Continental Contitech
B64 Wrapped V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B64
Zoro # G5224779
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B64
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B64
- Zoro # G5224779
- UPC # 037256045776
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 67 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B64 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B64, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muffler 32 Oz Gl O/L 3/4 Sp Aa900F (AA900F)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 7/8 In, SS (1C-087-S)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- CONTINENTAL CONTITECH 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- CONTINENTAL CONTITECH 5/BX65 Banded Cogged V-Belt, 68" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX65)
- CONTINENTAL CONTITECH BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (BX173)
- CONTINENTAL CONTITECH 3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX710)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- Continental Contitech V-Belts