Shop All V-Belts
Continental Contitech
B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B59
Zoro # G5161191
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B59
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 62 in
Product Information
- Brand Continental Contitech
- MFR # B59
- Zoro # G5161191
- UPC # 037256045721
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 62 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B59 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B59, Number of Bands 1, Outside Length 62 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder AEVU-32-10-P-A (AEVU-32-10-P-A)
- BRENNAN INDUSTRIES 08MJ-08MAORB 90 Deg Elbow Long Forged (1.97 L) (6801-L-08-08-NWO-FG)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- REZNOR 271461 Fan Motor 115V Udap/S (271461)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTINENTAL CONTITECH BX154 Cogged V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (BX154)
- CONTINENTAL CONTITECH 3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX93)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- CONTINENTAL CONTITECH 5L360 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- CONTINENTAL CONTITECH BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (BX72)
- MTD Belt-V 1/2 X 89 (954-0248)
- Continental Contitech Power Transmission Belts