Shop All V-Belts
Continental Contitech
B51 Wrapped V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B51
Zoro # G5292572
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B51
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 54 in
Product Information
- Brand Continental Contitech
- MFR # B51
- Zoro # G5292572
- UPC # 037256045646
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 54 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B51 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B51, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2012 X 1-3/4)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01906, Pressure Line, 10 micron, Outside-In (MF0058396)
- IBC Anglr, Contact Ball Brg, A7, Br, 45mm, 25 deg (71909.E.T.P2H.UL)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- CONTINENTAL CONTITECH A61 Wrapped V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (A61)
- CONTINENTAL CONTITECH B115 Wrapped V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (B115)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH 2/BX54 Banded Cogged V-Belt, 57" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX54)
- CONTINENTAL CONTITECH 5/B148 Banded V-Belt, 151" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B148)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 5 Ribs - 5/5V3550 (5R5V3550)
- Continental Contitech V-Belts