Shop All V-Belts
Continental Contitech
B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B43
Zoro # G5179087
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B43
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 46 in
Product Information
- Brand Continental Contitech
- MFR # B43
- Zoro # G5179087
- UPC # 037256045561
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 46 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B43 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B43, Number of Bands 1, Outside Length 46 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-09 (700-5MGT-09)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- CONTINENTAL CONTITECH 5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- CONTINENTAL CONTITECH BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (BX95)
- CONTINENTAL CONTITECH B58 Wrapped V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (B58)
- CONTINENTAL CONTITECH 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3VX600)
- CONTINENTAL CONTITECH 3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX630)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- Continental Contitech V-Belts