Shop All V-Belts
Continental Contitech
B37 Wrapped V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B37
Zoro # G5162969
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B37
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B37
- Zoro # G5162969
- UPC # 037256045509
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 40 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B37 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B37, Number of Bands 1, Outside Length 40 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 7/8-KW Taper Lock Bushing (1615X7/8)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- GATES Tri-Power Belts, BX37 (BX37)
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- CONTINENTAL CONTITECH 4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX630)
- CONTINENTAL CONTITECH BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (BX120)
- CONTINENTAL CONTITECH A82 Wrapped V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (A82)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- Continental Contitech V-Belts