Shop All V-Belts
Continental Contitech
B31 Wrapped V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B31
Zoro # G5260582
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B31
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B31
- Zoro # G5260582
- UPC # 037256045448
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 34 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B31 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B31, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- BANDO S5M-650 Timing Belt, 250-S5M-650 (250-S5M-650)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLU6)
- CARLISLE 225L100 Synchro-Cog Timing Belt (225L100)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- CONTINENTAL CONTITECH AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- CONTINENTAL CONTITECH BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (BX96)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- Continental Contitech Power Transmission Belts