Shop All V-Belts
Continental Contitech
B205 Wrapped V-Belt, 208" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B205
Zoro # G5186288
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B205
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 208 in
Product Information
- Brand Continental Contitech
- MFR # B205
- Zoro # G5186288
- UPC # 037256046339
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 208 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B205 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B205, Number of Bands 1, Outside Length 208 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K832)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- GAST Valve 56Fr Sp Af545 (AF545)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- CONTINENTAL CONTITECH BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50)
- CONTINENTAL CONTITECH 6/B136 Banded V-Belt, 139" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B136)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH 2/BX110 Banded Cogged V-Belt, 113" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX110)
- CONTINENTAL CONTITECH BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (BX136)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- Continental Contitech V-Belts