Shop All V-Belts
Continental Contitech
B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B150
Zoro # G5219127
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B150
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B150
- Zoro # G5219127
- UPC # 037256142444
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 153 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B150 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B150, Number of Bands 1, Outside Length 153 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- J.W. WINCO GN880.1-22-C-250-T Drain Valve Connector, 90 Degree (880.1-22-C-250-T)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- CONTROL DEVICES Valve, In Line, 1/4 FNPT Inlet/Outlet (IC25-AB)
- CONTINENTAL CONTITECH B148 Wrapped V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (B148)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- CONTINENTAL CONTITECH 2/3VX530 Banded Cogged V-Belt, 53" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX530)
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- DAYTON 3L680 V-Belt, 68" Outside Length, 3/8" Top Width, 1 Ribs (13V791)
- Continental Contitech Power Transmission Belts