Shop All V-Belts
Continental Contitech
B135 Wrapped V-Belt, 138" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B135
Zoro # G5201432
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B135
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 138 in
Product Information
- Brand Continental Contitech
- MFR # B135
- Zoro # G5201432
- UPC # 037256388613
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 138 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B135 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B135, Number of Bands 1, Outside Length 138 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors3.50"X8.00" BLACK HOSE PROTECTOR (HP-08B)
- QMARK Unit Heater Motor, 208V (3900-0361-002)
- PIX PIX, 3L200, V-Belt 3/8 X 20 (3L200)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- CONTINENTAL CONTITECH A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (A31)
- CONTINENTAL CONTITECH 2/5V1000 Banded V-Belt, 100" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5V1000)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- CONTINENTAL CONTITECH 2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B116)
- CONTINENTAL CONTITECH B58 Wrapped V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (B58)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- PIX Belt, BX Cogged, 21/32 x 157 in. OC (BX154)
- Continental Contitech V-Belts