Shop All V-Belts
Continental Contitech
AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX90
Zoro # G5286412
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX90
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 92 in
Product Information
- Brand Continental Contitech
- MFR # AX90
- Zoro # G5286412
- UPC # 037256047565
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 92 in |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX90 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX90, Number of Bands 1, Outside Length 92 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- REELCRAFT Hose Reel 1/4X50Ft Air/Water W/Out Hose (RT405-OLP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- CONTINENTAL CONTITECH AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (AX47)
- CONTINENTAL CONTITECH 4L300 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- CONTINENTAL CONTITECH 3/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1000)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- Continental Contitech Power Transmission Belts