Shop All V-Belts
Continental Contitech
AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX52
Zoro # G5156827
original price:
$17.00
25% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX52
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 54 in
Product Information
- Brand Continental Contitech
- MFR # AX52
- Zoro # G5156827
- UPC # 037256058363
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 54 in |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX52 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX52, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-02)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONTINENTAL CONTITECH 3L510 Cut Edge V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- CONTINENTAL CONTITECH 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- BESTORQ Aftermarket John Deere E35 (Belt, Drive) Edger Replacement Belt, A28LG (A28LG)
- Continental Contitech V-Belts