Shop All V-Belts
Continental Contitech
AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX46
Zoro # G5230379
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX46
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 48 in
Product Information
- Brand Continental Contitech
- MFR # AX46
- Zoro # G5230379
- UPC # 037256047381
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 48 in |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX46 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX46, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- CONTINENTAL CONTITECH AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (AX27)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CONTINENTAL CONTITECH 3/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX77)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2450mm (SPB2450)
- Continental Contitech Power Transmission Belts