Shop All V-Belts
Continental Contitech
AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX31
Zoro # G5251482
original price:
$12.62
10% off
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX31
- Top Width 0.5 in
- Number of Ribs 1
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # AX31
- Zoro # G5251482
- UPC # 037256047299
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 33 in |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX31 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX31, Number of Bands 1, Outside Length 33 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ4)
- TIMKEN TIM K91513, Bearing Equipment Or Accessory, Washer (K91513)
- PIX NORTH AMERICA Pix A94/ V-Belt, Molded Cog, 1/2 In W, Black (4L960)
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- CONTINENTAL CONTITECH BX62 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (BX62)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- CONTINENTAL CONTITECH 3/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX950)
- CONTINENTAL CONTITECH B128 Wrapped V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (B128)
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- Continental Contitech V-Belts