Shop All V-Belts
Continental Contitech
AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX25
Zoro # G5241210
original price:
$12.82
13% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX25
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 27 in
Product Information
- Brand Continental Contitech
- MFR # AX25
- Zoro # G5241210
- UPC # 037256098185
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 27 in |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX25 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX25, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL4)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- CONTINENTAL CONTITECH BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (BX28)
- CONTINENTAL CONTITECH 2/B103 Banded V-Belt, 106" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B103)
- CONTINENTAL CONTITECH A94 Wrapped V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (A94)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- CONTINENTAL CONTITECH 5L380 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- CONTINENTAL CONTITECH B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (B43)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- Continental Contitech Power Transmission Belts