Shop All V-Belts
Continental Contitech
AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX20
Zoro # G5166633
original price:
$12.96
28% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX20
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # AX20
- Zoro # G5166633
- UPC # 037256044441
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 22 in |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX20 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX20, Number of Bands 1, Outside Length 22 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-40-70-PPV-A (DNC-40-70-PPV-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- CRC Silicone Mold Release, M1 Food Grade, 16 oz Aerosol Can (03301)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (5VX1400)
- CONTINENTAL CONTITECH BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (BX128)
- CONTINENTAL CONTITECH BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (BX48)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- Continental Contitech Power Transmission Belts