Shop All V-Belts
Continental Contitech
AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX100
Zoro # G5173119
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX100
- Top Width 0.5 in
- Number of Ribs 1
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # AX100
- Zoro # G5173119
- UPC # 037256058653
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 102 in |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX100 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX100, Number of Bands 1, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- SOLBERG Filter Element, 5.75 Od (31P)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- CONTINENTAL CONTITECH 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- CONTINENTAL CONTITECH A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (A23)
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- CONTINENTAL CONTITECH 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (5VX590)
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G901)
- Continental Contitech Power Transmission Belts