Shop All V-Belts
Continental Contitech
A86 Wrapped V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A86
Zoro # G5289973
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A86
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # A86
- Zoro # G5289973
- UPC # 037256045103
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 88 in |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A86 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A86, Number of Bands 1, Outside Length 88 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- CLIMAX METAL PRODUCTS 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" 1" B/O 2-Pc Splits W/Hex Keys (COLLAR KIT #110)
- ANDERSON METALS 1/2 In. Barb x 3/4 In. FHT Brass Hose Swivel (737046-0812)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- CONTINENTAL CONTITECH 2/BX72 Banded Cogged V-Belt, 75" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX72)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- CONTINENTAL CONTITECH 5V1320 Wrapped V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- BANDO Ultrapower Ag Kc Belts, B39Kc (B39KC)
- Continental Contitech V-Belts