Shop All V-Belts
Continental Contitech
A72 Wrapped V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A72
Zoro # G5275982
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A72
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 74"
Product Information
- Brand Continental Contitech
- MFR # A72
- Zoro # G5275982
- UPC # 037256044960
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 74" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A72 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A72, Number of Bands 1, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 47'' (4L470)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH 3/5V1120 Banded V-Belt, 112" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V1120)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- MTD Belt-V Rev Drv 3 (954-04091)
- Continental Contitech V-Belts