Shop All V-Belts
Continental Contitech
A65 Wrapped V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A65
Zoro # G5251570
original price:
$15.91
29% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A65
- Top Width 0.5 in
- Number of Ribs 1
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # A65
- Zoro # G5251570
- UPC # 037256044892
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 67 in |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A65 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A65, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH 5V1320 Wrapped V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- CONTINENTAL CONTITECH 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- CONTINENTAL CONTITECH 3L190 Cut Edge V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- Continental Contitech V-Belts