Shop All V-Belts
Continental Contitech
A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A64
Zoro # G5286342
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A64
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 66 in
Product Information
- Brand Continental Contitech
- MFR # A64
- Zoro # G5286342
- UPC # 037256044885
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 66 in |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A64 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A64, Number of Bands 1, Outside Length 66 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grease Whip Hose, Assembly, 36" (GWH3600)
- INGERSOLL-RAND Pipeline Pneumatic Filter Element (88343439 GP100E)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FOR-GAUGE PORT (GP2403-04-04-04FB)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- CONTINENTAL CONTITECH 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs (5VX550)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- CONTINENTAL CONTITECH 5V1250 Wrapped V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5V1250)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH 5VX690 Cogged V-Belt, 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 140in OC, 4 Band (4/3VX1400)
- Continental Contitech V-Belts