Shop All V-Belts
Continental Contitech
A63 Wrapped V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A63
Zoro # G5162567
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A63
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 65"
Product Information
- Brand Continental Contitech
- MFR # A63
- Zoro # G5162567
- UPC # 037256044878
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 65" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A63 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A63, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG H308, Adapter Sleeves (H308)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- CARLISLE BX64 Gold-Ribbon Cog-Belt (BX64)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- CONTINENTAL CONTITECH 3L370 Cut Edge V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs (3L370)
- CONTINENTAL CONTITECH 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 1/2 in W Top, 71.8 in L Outside (4L720R)
- Continental Contitech V-Belts