Shop All V-Belts
Continental Contitech
A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A59
Zoro # G5174552
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A59
- Top Width 0.5 in
- Number of Ribs 1
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # A59
- Zoro # G5174552
- UPC # 037256044830
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 61 in |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A59 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A59, Number of Bands 1, Outside Length 61 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 10X24X7-RLS35-S (10X24X7-RLS35-S)
- FESTO Standards-Based Cylinder DNC-40-80-PPV-A (DNC-40-80-PPV-A)
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz (K61304)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (SA25-1A125)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- CONTINENTAL CONTITECH BX82 Cogged V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (BX82)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- CONTINENTAL CONTITECH AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH 3L370 Cut Edge V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs (3L370)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 19'' Long x 5 Ribs Wide - 190J5 (190J5)
- Continental Contitech V-Belts