Shop All V-Belts
Continental Contitech
A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A46
Zoro # G5289483
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A46
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 48 in
Product Information
- Brand Continental Contitech
- MFR # A46
- Zoro # G5289483
- UPC # 037256044700
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 48 in |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A46 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A46, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND O Ring, Ingersoll Rand (49812050)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-08-O)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH 5L820 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- CONTINENTAL CONTITECH A82 Wrapped V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (A82)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- CONTINENTAL CONTITECH A78 Wrapped V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (A78)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- Continental Contitech Power Transmission Belts