Shop All V-Belts
Continental Contitech
A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A34
Zoro # G5295582
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A34
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 36 in
Product Information
- Brand Continental Contitech
- MFR # A34
- Zoro # G5295582
- UPC # 037256044588
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 36 in |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A34 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A34, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Dwv Flex Coupl 2 X 2 (P1056-22)
- DODGE 3535 X 3-15/16-KW Taper Lock Bushing (3535X3-15/16)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0806LN, Pressure Line, 5 micron, Outside-In (MF0058436)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- CONTINENTAL CONTITECH B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (B66)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- DAYTON 3/3V800 Banded V-Belt, 80-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X934)
- Continental Contitech Power Transmission Belts