Shop All V-Belts
Continental Contitech
A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A32
Zoro # G5269789
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A32
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # A32
- Zoro # G5269789
- UPC # 037256044564
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 34 in |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A32 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A32, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1120 Metric V-Belt, 1120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1120)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.8 GPM (1070047)
- NSK NSK 6316 C3, 6300 Series Single Row Deep Groove Ball Bearing (6316 C3)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- CONTINENTAL CONTITECH 3VX630 Cogged V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- CONTINENTAL CONTITECH BX123 Cogged V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (BX123)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH 3L370 Cut Edge V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs (3L370)
- CONTINENTAL CONTITECH 3V630 Wrapped V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3V630)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- Continental Contitech V-Belts