Shop All V-Belts
Continental Contitech
A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A27
Zoro # G5293458
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A27
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # A27
- Zoro # G5293458
- UPC # 037256044519
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 29 in |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A27 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A27, Number of Bands 1, Outside Length 29 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- CONTINENTAL CONTITECH 2/3VX500 Banded Cogged V-Belt, 50" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX500)
- CONTINENTAL CONTITECH BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (BX38)
- CONTINENTAL CONTITECH BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (BX94)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH B54 Wrapped V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (B54)
- CARLISLE AP54 Super Blue Ribbon V-Belt (AP54)
- Continental Contitech V-Belts