Shop All V-Belts
Continental Contitech
A100 Wrapped V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A100
Zoro # G5269603
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A100
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 102 in
Product Information
- Brand Continental Contitech
- MFR # A100
- Zoro # G5269603
- UPC # 037256045233
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 102 in |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A100 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A100, Number of Bands 1, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- FESTO Shock Absorber YSRW-10-17 (YSRW-10-17)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- CONTINENTAL CONTITECH 3L240 Cut Edge V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- CONTINENTAL CONTITECH 2/B103 Banded V-Belt, 106" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B103)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- Continental Contitech V-Belts