Shop All V-Belts
Continental Contitech
7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs
Mfr # 7/B195
Zoro # G5263583
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 7/B195
- Number of Ribs 7
- Top Width 4-5/8"
- Outside Length 198"
Product Information
- Brand Continental Contitech
- MFR # 7/B195
- Zoro # G5263583
- UPC # 037256257193
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 4-5/8" |
Outside Length | 198" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 7/B195 |
Number of Ribs | 7 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 7 |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 7/B195, Number of Bands 7, Outside Length 198 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 4.625 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9HS (9HS)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9700FKN9H, Pressure Line, 6 micron (ZX-HC9700FKN9H)
- CONTINENTAL CONTITECH AX40 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- CONTINENTAL CONTITECH 4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX500)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- CONTINENTAL CONTITECH B68 Wrapped V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (B68)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- CONTINENTAL CONTITECH A62 Wrapped V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (A62)
- DAYTON B285 V-Belt, 286" Outside Length, 21/32" Top Width, 1 Ribs (13V810)
- Continental Contitech Power Transmission Belts