Shop All V-Belts
Continental Contitech
6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/B148
Zoro # G5214163
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 6/B148
- Top Width 3-31/32"
- Number of Ribs 6
- Outside Length 151"
Product Information
- Brand Continental Contitech
- MFR # 6/B148
- Zoro # G5214163
- UPC # 037256136931
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 151" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 6/B148 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 6 |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B148, Number of Bands 6, Outside Length 151 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3.969 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- SKF Max Type Ball Bearings (312/C3)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- CONTINENTAL CONTITECH AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (AX82)
- CONTINENTAL CONTITECH 3V400 Wrapped V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3V400)
- CONTINENTAL CONTITECH AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- PIX V-Belt, Cogged 5/8 X 47 (5VX470)
- Continental Contitech V-Belts