Shop All V-Belts
Continental Contitech
6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs
Mfr # 6/3VX560
Zoro # G5194380
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 6/3VX560
- Top Width 2-9/32"
- Number of Ribs 6
- Thickness 5/16"
Product Information
- Brand Continental Contitech
- MFR # 6/3VX560
- Zoro # G5194380
- UPC # 037256134999
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 2-9/32" |
Outside Length | 56" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 6/3VX560 |
Number of Ribs | 6 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 6 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/3VX560, Number of Bands 6, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 2.281 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- GATES Hose Clamp, 32310 (32310)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.75 in OD (343B)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE209/1)
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- CONTINENTAL CONTITECH B180 Wrapped V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (B180)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- ZORO SELECT V-Belt, A60 (51EU05)
- Continental Contitech Power Transmission Belts