Shop All V-Belts
Continental Contitech
5L580 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L580
Zoro # G5207960
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L580
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 58 in
Product Information
- Brand Continental Contitech
- MFR # 5L580
- Zoro # G5207960
- UPC # 037256057397
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 58 in |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L580 |
Number of Ribs | 1 |
Thickness | 0.391 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L580, Number of Bands 1, Outside Length 58 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- SKF ADAPTER SLEEVE BEARING PARTS AND ACCESSORY (SNW 22*3-15/16)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- CONTINENTAL CONTITECH 3L180 Cut Edge V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- CONTINENTAL CONTITECH BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (BX28)
- CONTINENTAL CONTITECH AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- D&D 132" Outside Length, 1" Top Width, 1 Ribs (8VX1320)
- Continental Contitech V-Belts