Shop All V-Belts
Continental Contitech
5L380 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L380
Zoro # G5206089
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L380
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 38 in
Product Information
- Brand Continental Contitech
- MFR # 5L380
- Zoro # G5206089
- UPC # 037256057182
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 38 in |
Belt Trade Size | 5L |
Details
V-Belt Section | 5L |
Item | Cogged V-Belt |
Industry Number | 5L380 |
Number of Ribs | 1 |
Thickness | 0.391 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L380, Number of Bands 1, Outside Length 38 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-50-11)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63212, Pressure Line, 3 micron, Outside-In (MF0059278)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4545 123 X)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- CONTINENTAL CONTITECH BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (BX89)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- CONTINENTAL CONTITECH BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (BX100)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- Continental Contitech V-Belts