Shop All V-Belts
Continental Contitech
5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L340
Zoro # G5242367
original price:
$8.39
4% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L340
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.391 in
Product Information
- Brand Continental Contitech
- MFR # 5L340
- Zoro # G5242367
- UPC # 037256057137
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 34 in |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L340 |
Number of Ribs | 1 |
Thickness | 0.391 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L340, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6310C3)
- CONTINENTAL CONTITECH AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- CONTINENTAL CONTITECH BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (BX124)
- CONTINENTAL CONTITECH 2/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX68)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (4L980)
- Continental Contitech Power Transmission Belts