Shop All V-Belts
Continental Contitech
5L300 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L300
Zoro # G5266377
original price:
$8.59
23% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L300
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 30 in
Product Information
- Brand Continental Contitech
- MFR # 5L300
- Zoro # G5266377
- UPC # 037256057083
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 30 in |
Belt Trade Size | 5L |
Details
Item | Cogged V-Belt |
V-Belt Section | 5L |
Industry Number | 5L300 |
Number of Ribs | 1 |
Thickness | 0.391 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.391 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 081251)
- DODGE B71 BELT DRIVE COMPONENTS (107688)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- CONTINENTAL CONTITECH B101 Wrapped V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (B101)
- CONTINENTAL CONTITECH 2/B115 Banded V-Belt, 118" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B115)
- CONTINENTAL CONTITECH 3L190 Cut Edge V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- PIX Belt, B/5L, 21/32 x 177 in. OC (B174)
- Continental Contitech V-Belts