Shop All V-Belts
Continental Contitech
5/B195 Banded V-Belt, 198" Outside Length, 3-19/64" Top Width, 5 Ribs
Mfr # 5/B195
Zoro # G5294550
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 5/B195
- Number of Ribs 5
- Top Width 3-19/64"
- Outside Length 198"
Product Information
- Brand Continental Contitech
- MFR # 5/B195
- Zoro # G5294550
- UPC # 037256051005
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3-19/64" |
Outside Length | 198" |
Belt Trade Size | B |
Details
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5/B195, Number of Bands 5, Outside Length 198 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3.297 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- Continental Contitech V-Belts