Shop All V-Belts
Continental Contitech
5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs
Mfr # 5/3VX530
Zoro # G6308473
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 5/3VX530
- Top Width 1-29/32"
- Number of Ribs 5
- Outside Length 53"
Product Information
- Brand Continental Contitech
- MFR # 5/3VX530
- Zoro # G6308473
- UPC # 037256039812
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-29/32" |
Outside Length | 53" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 5/3VX530 |
Number of Ribs | 5 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 5 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/3VX530, Number of Bands 5, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.906 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION FULLY AUTOMATIC PNEUMATIC GREASE GUN (1162)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- CONTINENTAL CONTITECH AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- CONTINENTAL CONTITECH 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (5VX1400)
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- Continental Contitech V-Belts