Shop All V-Belts
Continental Contitech
4L730 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L730
Zoro # G5159642
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L730
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 73 in
Product Information
- Brand Continental Contitech
- MFR # 4L730
- Zoro # G5159642
- UPC # 037256344268
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 73 in |
Belt Trade Size | 4L |
Details
Item | Cogged V-Belt |
V-Belt Section | 4L |
Industry Number | 4L730 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L730, Number of Bands 1, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY $HOSE Air/Water Reel Levelwind 1/2"x50' (LML8335)
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- BAILEY Solid Steel Shaft Collars: 1 3/8 in. I.D., 2 1/8 in. O.D., 3/4 in. Width (136021)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- CONTINENTAL CONTITECH 4L170 Cogged V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- CONTINENTAL CONTITECH BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (BX28)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- Continental Contitech Power Transmission Belts