Shop All V-Belts
Continental Contitech
4L550 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L550
Zoro # G5275833
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L550
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # 4L550
- Zoro # G5275833
- UPC # 037256056512
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 55 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L550 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L550, Number of Bands 1, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC HYDRO-JECTOR 1/4 (BE100-2)
- DAYTON 3L300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300)
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- MAIN FILTER Hydraulic Filter, replaces WIX D60B10FB, Pressure Line, 10 micron, Outside-In (MF0060953)
- CONTINENTAL CONTITECH A86 Wrapped V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (A86)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH 3L210 Cut Edge V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- CONTINENTAL CONTITECH 3V630 Wrapped V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3V630)
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (6L213)
- Continental Contitech V-Belts