Shop All V-Belts
Continental Contitech
4L260 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L260
Zoro # G5187469
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L260
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 26 in
Product Information
- Brand Continental Contitech
- MFR # 4L260
- Zoro # G5187469
- UPC # 037256056055
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 26 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L |
Item | Cogged V-Belt |
Industry Number | 4L260 |
Number of Ribs | 1 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L260, Number of Bands 1, Outside Length 26 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L6R20835VA)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- CONTINENTAL CONTITECH A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (A23)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (BX71)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- Continental Contitech V-Belts