Shop All V-Belts
Continental Contitech
4/5V1700 Banded V-Belt, 170" Outside Length, 2-31/64" Top Width, 4 Ribs
Mfr # 4/5V1700
Zoro # G5271828
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 4/5V1700
- Top Width 2-31/64"
- Number of Ribs 4
- Thickness 17/32"
Product Information
- Brand Continental Contitech
- MFR # 4/5V1700
- Zoro # G5271828
- UPC # 037256041327
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-31/64" |
Outside Length | 170" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | Banded V-Belt |
Industry Number | 4/5V1700 |
Number of Ribs | 4 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 4 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/5V1700, Number of Bands 4, Outside Length 170 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2.484 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET A28.5 or 4L305 Replacement V Belt 1/2 x 30.5in (OTB40-0190)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- CONTINENTAL CONTITECH 5V710 Wrapped V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- GATES Metric-Power V-Belts, XPA932 (XPA932)
- Continental Contitech Power Transmission Belts