Shop All V-Belts
Continental Contitech
4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs
Mfr # 4/3VX630
Zoro # G5292338
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 4/3VX630
- Top Width 1-33/64"
- Number of Ribs 4
- Thickness 5/16"
Product Information
- Brand Continental Contitech
- MFR # 4/3VX630
- Zoro # G5292338
- UPC # 037256039928
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-33/64" |
Outside Length | 63" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 4/3VX630 |
Number of Ribs | 4 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 4 |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/3VX630, Number of Bands 4, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.516 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B144 Banded V-Belt, 147-3/4" Outside Length, 2" Top Width, 3 Ribs (13V512)
- LEGACY $3/8" 50' Flexzilla Air Hose Assembly (LMHFZ3850YW2)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- CONTINENTAL CONTITECH 3V250 Wrapped V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- CONTINENTAL CONTITECH B85 Wrapped V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (B85)
- CONTINENTAL CONTITECH B106 Wrapped V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (B106)
- CONTINENTAL CONTITECH B28 Wrapped V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (B28)
- CONTINENTAL CONTITECH AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- CONTINENTAL CONTITECH 4L550 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- Continental Contitech Power Transmission Belts