Shop All V-Belts
Continental Contitech
4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs
Mfr # 4/3VX500
Zoro # G5168663
original price:
$148.35
27% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 4/3VX500
- Top Width 1-33/64"
- Number of Ribs 4
- Thickness 5/16"
Product Information
- Brand Continental Contitech
- MFR # 4/3VX500
- Zoro # G5168663
- UPC # 037256039768
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-33/64" |
Outside Length | 50" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 4/3VX500 |
Number of Ribs | 4 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Bands | 4 |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/3VX500, Number of Bands 4, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.516 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- BESTORQ 5VX1108 Cogged Belt, 110.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1108)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- CONTINENTAL CONTITECH 5V1320 Wrapped V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (BX88)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- Continental Contitech Power Transmission Belts