Shop All V-Belts
Continental Contitech
4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs
Mfr # 4/3V1250
Zoro # G5259648
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 4/3V1250
- Number of Ribs 4
- Top Width 1-33/64"
- Thickness 5/16"
Product Information
- Brand Continental Contitech
- MFR # 4/3V1250
- Zoro # G5259648
- UPC # 037256334092
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-33/64" |
Outside Length | 125" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | Banded V-Belt |
Industry Number | 4/3V1250 |
Number of Ribs | 4 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 4 |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | 3V1250 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 3V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/3V1250, Number of Bands 4, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.516 in, Belt Trade Size 3V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- FAFNIR Double Row Angular Contact Ball Bearing, #5302 (5302)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- CONTINENTAL CONTITECH 4L630 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- Continental Contitech V-Belts