Shop All V-Belts
Continental Contitech
3L370 Cut Edge V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L370
Zoro # G5163048
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L370
- Number of Ribs 1
- Top Width 0.375 in
- Thickness 0.219 in
Product Information
- Brand Continental Contitech
- MFR # 3L370
- Zoro # G5163048
- UPC # 037256055492
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.375 in |
Outside Length | 37 in |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L370 |
Number of Ribs | 1 |
Thickness | 0.219 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L370, Number of Bands 1, Outside Length 37 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- DAYTON Motor, PSC, 3/4hp, 1075/3,115 V, Ring/Stud (7E653)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH A43 Wrapped V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (A43)
- CONTINENTAL CONTITECH B102 Wrapped V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs (B102)
- CONTINENTAL CONTITECH 2/BX54 Banded Cogged V-Belt, 57" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX54)
- CONTINENTAL CONTITECH BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (BX120)
- Continental Contitech V-Belts