Shop All V-Belts
Continental Contitech
3L310 Cut Edge V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L310
Zoro # G5205757
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L310
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 31"
Product Information
- Brand Continental Contitech
- MFR # 3L310
- Zoro # G5205757
- UPC # 037256055393
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 31" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L310 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 7/32 in |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L310, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN 1/4" Multipurpose Whip Air Hose (6224)
- SWISHER Pulley-Idler OD-2.75" , ID-3/8 (7509)
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (AX55)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- Continental Contitech V-Belts