Shop All V-Belts
Continental Contitech
3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L270
Zoro # G5175368
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L270
- Top Width 0.375 in
- Number of Ribs 1
- Outside Length 27 in
Product Information
- Brand Continental Contitech
- MFR # 3L270
- Zoro # G5175368
- UPC # 037256055331
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.375 in |
Outside Length | 27 in |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L270 |
Number of Ribs | 1 |
Thickness | 0.219 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L270, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 25 Feet (WL-J-SG-050-25)
- RBC Cam Followers And Yoke Rollers (Y32L)
- CONTINENTAL CONTITECH 4L200 Cogged V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- CONTINENTAL CONTITECH A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (A34)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- PIX Belt, XPZ Cogged, 10 x 800mm LP (XPZ800)
- Continental Contitech Power Transmission Belts