Shop All V-Belts
Continental Contitech
3L250 Cut Edge V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L250
Zoro # G5193443
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L250
- Top Width 0.375 in
- Number of Ribs 1
- Thickness 0.219 in
Product Information
- Brand Continental Contitech
- MFR # 3L250
- Zoro # G5193443
- UPC # 037256055300
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.375 in |
Outside Length | 25 in |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L250 |
Number of Ribs | 1 |
Thickness | 0.219 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L250, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabelter Contact Arm Assembly (11682)
- D&D 111" Outside Length, 5/8" Top Width, 1 Ribs (5LK1110)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK5)
- CONTINENTAL CONTITECH B148 Wrapped V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (B148)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- CONTINENTAL CONTITECH 5L260 Cogged V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- CONTINENTAL CONTITECH 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- CONTINENTAL CONTITECH B102 Wrapped V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs (B102)
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- DAYTON 3/3V560 Banded V-Belt, 56-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X928)
- Continental Contitech Power Transmission Belts