Shop All V-Belts
Continental Contitech
3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L230
Zoro # G5158148
original price:
$7.48
38% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L230
- Top Width 0.375 in
- Number of Ribs 1
- Thickness 0.219 in
Product Information
- Brand Continental Contitech
- MFR # 3L230
- Zoro # G5158148
- UPC # 037256055270
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.375 in |
Outside Length | 23 in |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L230 |
Number of Ribs | 1 |
Thickness | 0.219 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L230, Number of Bands 1, Outside Length 23 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Valve breather caps, SFV.3/8 NPT 10mb (SFV. (inch sizes))
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Bearing Packer (8036)
- ARROW PNEUMATICS Regulator (R354H)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 98" (BX98)
- Continental Contitech Power Transmission Belts